Shop EAGLE EYES
See all product information
Create Account
LAMP, TY796-B001R
Mfr # TY796-B001R
Zoro # G902063049
product price:Â
$
84.49
/ea
Key Features
Lens Color
Clear
Position
Right
Bulbs Included
No
Standards
SAE/Dot Compliant
Bulb Type
Halogen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY796-B001R
- Zoro #
- G902063049
- UPC #
- -
- Country of Origin
- Unknown
Details
- Lens Color
- Clear
- Position
- Right
- Bulbs Included
- No
- Standards
- SAE/Dot Compliant
- Bulb Type
- Halogen
- Lens Material
- Plastic
- Components Included
- Complete Assembly
- Housing Material
- Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA