Shop EAGLE EYES
See all product information
Create Account
LAMP, TY812-B001L
Mfr # TY812-B001L
Zoro # G302062970
product price:Â
$
84.45
/ea
Key Features
Lens Color
Clear
Bulb Finish
Polished
Housing Material
Plastic
Lens Material
Plastic
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY812-B001L
- Zoro #
- G302062970
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Bulb Finish
- Polished
- Housing Material
- Plastic
- Lens Material
- Plastic
- Assembly Required
- No
- Bulb Type
- Halogen
- Housing Color
- Chrome
- Special Features
- Waterproof
- Position
- Left