Shop EAGLE EYES
See all product information
Create Account
LAMP, TY899-B000R
Mfr # TY899-B000R
Zoro # G202062940
product price:Â
$
65.95
/ea
Key Features
Lens Color
Amber, Clear
Housing Material
ABS Plastic
Mounting Type
Screw-In
Position
Right
Lens Material
PMMA Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY899-B000R
- Zoro #
- G202062940
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Amber, Clear
- Housing Material
- ABS Plastic
- Mounting Type
- Screw-In
- Position
- Right
- Lens Material
- PMMA Plastic
- Components Included
- Complete Assembly
- Bulbs Included
- No
- Bulb Type
- Halogen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.