Shop EAGLE EYES
See all product information
Create Account
LAMP, TY911-A001R
Mfr # TY911-A001R
Zoro # G602062960
product price:Â
$
74.35
/ea
Key Features
Lens Color
Clear
Bulb Finish
Polished
Special Features
Waterproof
Position
Right
Housing Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY911-A001R
- Zoro #
- G602062960
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Bulb Finish
- Polished
- Special Features
- Waterproof
- Position
- Right
- Housing Color
- Chrome
- Assembly Required
- No
- Lens Material
- Plastic
- Housing Material
- Plastic
- Bulb Type
- Halogen