Shop EAGLE EYES
See all product information
Create Account
LAMP, TY919-B001L
Mfr # TY919-B001L
Zoro # G502062732
product price:Â
$
91.99
/ea
Key Features
Lens Color
Clear
Housing Material
Plastic
Lens Material
Plastic
Bulb Type
Halogen
Standards
SAE/Dot Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY919-B001L
- Zoro #
- G502062732
- UPC #
- -
- Country of Origin
- Unknown
- Lens Color
- Clear
- Housing Material
- Plastic
- Lens Material
- Plastic
- Bulb Type
- Halogen
- Standards
- SAE/Dot Compliant
- Position
- Left
- Components Included
- Complete Assembly
- Bulbs Included
- No