Shop EAGLE MFG

Hazardous Material Storage Cabinet, 55 gal, 1 Shelves, Steel, 34 in W x 65 in H x 34 in D, Yellow

  • Mfr # HAZ1926X
  • Zoro # G8624032

product price: 
$
2,393.06
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
55 gal
Number of Shelves
1
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HAZ1926X
Zoro #
G8624032
UPC #
048441692415
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
55 gal
Number of Shelves
1
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
1
Door Closure Type
Manual
Lockable
Yes
Includes
(2) Vents, Cap, Fire Baffle
Finish
Powder Coated
Construction
Steel
Indoor/Outdoor
Indoor
Safety Cabinet Standards
NFPA Code 30; FM Approval
Door Type
Hinged
Number of Doors
2
Features
Grounding Attachment, Self-Latching Door
Shelf Adjustment Increments
3 in
Storage Chemical Type
Flammables
NFPA 400
Not NFPA 400 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Compatible Shelf Model Number
29946
NFPA 30
NFPA 30 Compliant
FM Class
6050
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Lock Type
Keyed
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Safety Storage Type
Cabinet
Drum Storage Orientation
Vertical
Includes Leveling Feet
Leveling Feet Included
Includes Rollers
Rollers Not Included
Storage Container Type
Drums
EN Fire Rating
Non-Combustible
Shelving Type
Adjustable Shelf
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
34 in
Door Opening Width
31 5/8 in
Depth
34 in
Outside Height
65 in
Outside Width
34 in
Inside Width
30.75"
Inside Length
30.34"
Inside Height
60.5"
Outside Length
34 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 65 in
Fits Chest Size
Grounding Attachment, Self-Latching Door

Description

Flammable Cabinet, Safety Cabinet Type Vertical Drum, Capacity 55 gal, Height 65 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.