Shop EAGLE MFG

Hazardous Material Storage Cabinet, 40 gal, 3 Shelves, Steel, 43 in W x 44 in H x 18 in D, Yellow

  • Mfr # YPI3010X
  • Zoro # G7487652

product price: 
$
1,732.12
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
40 gal
Number of Shelves
3
Material
Steel
Exterior Height
44 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YPI3010X
Zoro #
G7487652
UPC #
048441691029
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
40 gal
Number of Shelves
3
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Lockable
Yes
Includes
(2) Vents, Cap, Fire Baffle
Door Type
Hinged
Number of Doors
2
Indoor/Outdoor
Indoor
Features
Grounding Attachment, Red Trilingual Warning, Self-Latching Doors
Finish
Powder Coated
NFPA 400
Not NFPA 400 Compliant
NFPA 30
NFPA 30 Compliant
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
EN Fire Rating
Non-Combustible
FM Class
6050
Shelf Adjustment Increments
3 in
Lock Type
Keyed
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Safety Storage Type
Cabinet
Other Standards
FM Approved, IFC, NFPA 1
Storage Chemical Type
Flammables
Compatible Shelf Model Number
29937
Storage Container Type
Small Containers
Includes Leveling Feet
Leveling Feet Included
Includes Rollers
Rollers Not Included
Shelving Type
Adjustable Shelf

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 40 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 2

Ratings & reviews