Shop EAGLE MFG

Hazardous Material Storage Cabinet, 60 gal, 5 Shelves, Steel, 43 in W x 65 in H x 18 in D, Yellow

  • Mfr # YPI47X
  • Zoro # G9082270

product price: 
$
1,937.24
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
5
Material
Steel
Exterior Height
65 in
Exterior Depth
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YPI47X
Zoro #
G9082270
UPC #
048441691593
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
5
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Finish
Powder Coated
Features
Grounding Attachment, Red Trilingual Warning, Self-Latching Doors
Indoor/Outdoor
Indoor
Includes
(2) Vents, Cap, Fire Baffle
Number of Doors
2
Door Type
Hinged
Storage Chemical Type
Flammables
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Includes Rollers
Rollers Not Included
Includes Leveling Feet
Leveling Feet Included
NFPA 400
Not NFPA 400 Compliant
NFPA 30
NFPA 30 Compliant
Storage Container Type
Small Containers
Shelf Adjustment Increments
3 in
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Other Standards
FM Approved, IFC, NFPA 1
Compatible Shelf Model Number
29937
EN Fire Rating
Non-Combustible
Lock Type
Keyed
FM Class
6050
Safety Storage Type
Cabinet

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2

Ratings & reviews

Explore more products