Shop EAGLE MFG

Hazardous Material Storage Cabinet, 30 gal, 5 Shelves, Steel, 43 in W x 65 in H x 12 in D, Yellow

  • Mfr # YPI7710X
  • Zoro # G8779189

product price: 
$
2,249.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
30 gal
Number of Shelves
5
Material
Steel
Exterior Height
65 in
Exterior Depth
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YPI7710X
Zoro #
G8779189
UPC #
048441692545
Country of Origin
United States
Item
Hazardous Material Storage Cabinet
Storage Capacity
30 gal
Number of Shelves
5
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Additional Shelf
8F988
Finish
Powder Coated
Includes
(2) Vents, Cap, Fire Baffle
Indoor/Outdoor
Indoor
Features
Grounding Attachment, Red Trilingual Warning, Self-Latching Doors
Number of Doors
2
Lockable
Yes
Rated For Flammable Storage
No
Other Standards
FM Approved, IFC, NFPA 1
Includes Rollers
Rollers Not Included
NFPA 400
Not NFPA 400 Compliant
Shelf Adjustment Increments
3 in
Storage Container Type
Small Containers
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Includes Leveling Feet
Leveling Feet Included
Door Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
FM Class
6050
EN Fire Rating
Non-Combustible
Safety Storage Type
Cabinet
Storage Chemical Type
Flammables
Compatible Shelf Model Number
29938
Wall Construction
Dual Wall with 1 1/2 in Air Gap
Shelving Type
Adjustable Shelf

Description

Aerosol Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 65 in, Width 43 in, Depth 12 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2

Ratings & reviews