Shop EAGLE GROUP
Additional $104.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Visual Merchandising Cart, Steel, 4 Shelves, 36" L, 18-1/2" W, 68" H
Mfr # M1836V-4
Zoro # G8073250
product price:Â
$
496.99
/ea
Key Features
Overall Height
68"
Overall Length
36"
Overall Width
18-1/2"
Material
Steel
Wheel Type
5" x 1-1/4" Resilient Wheel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1836V-4
- Zoro #
- G8073250
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 68"
- Overall Length
- 36"
- Overall Width
- 18-1/2"
Details
- Material
- Steel
- Item
- Visual Merchandising Cart
- Wheel Type
- 5" x 1-1/4" Resilient Wheel
- Number of Shelves
- 4
- Caster Type
- Swivel, 2 with Brakes
- Utility Cart Item
- Angled Shelf/Visual Merchandising Cart
- Finish
- Valu-Master Gray Epoxy
Description
Visual Merchendising Cart,VALUMAST,36"L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.