Eagle
IBC Containment Unit, 400 gal Spill Capacity, 10,000 lb., Polyethylene
- Zoro #: G7540041
- Mfr #: 1683
Hover or click to zoom Tap to zoom
Key Features
- Load Capacity: 10,000 lb
- Spill Capacity: 400 gal
- Covered/Uncovered: Uncovered
- Length: 67 in
- Width: 67 in
- Height: 26 in
- Drain Included: No
- Material: Polyethylene
$2,046.40
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Subtotal: $2,046.40
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Replacement Parts
Explore more
- EAGLE Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene 1645B
- EAGLE Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene 1635D
- EAGLE Spill Tray, 10 gal Spill Capacity, PVC T8001
- EAGLE Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene 1647B
- EAGLE Drip Pad, 48 in.L x 60 in.W T8363
- EAGLE Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene 1640
- EAGLE Replacement Pads, 48 in.L x 48 in.W T8362RP
- EAGLE IBC CONTAINMENT UNIT, NESTABLE, WITHOUT DRAIN, YEL 1685
- EAGLE Ground Pad, 12 ft.L x 15 ft.W T8201GP
- SPILL TECH ENVIRONMENTAL SpillTech SpillCurb, Connector, 4"L MR8019
- ENPAC ENPAC® Black Diamond IBC Containment Pallet 5469-BD with No Drain - 3000 Lb. Capacity 5469-BD
- Eagle Secondary Spill Containment