Poly Curb Ramp - 1000lb Load - Yellow
- Mfr # CR-EM-1794
- Zoro # G9919075
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-EM-1794
- Zoro #
- G9919075
- UPC #
- 48441001750
- Country of Origin
- United States
Description
EAGLE Poly Curb Ramps provide a highly efficient way to manually transport heavy loads both up and down a raised surface such as: curbs, stages, steps and other slopes. Designed with safety in mind, each HDPE ramp features 1" high side rails, a non-slip loading surface and a bright yellow color to ensure high visibility. Dimensions WxLxH: 27" x 27" x 4" Load Capacity: 1000 lbs Weight: 9lbs Maximum Incline: 8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.