Shop EAGLE MFG
See all product information
Create Account
Rectangular Roof Leak Diverter, Yellow
- Mfr # T8303
- Zoro # G3772240
product price:Â
$
130.13
/ea
Free Shipping & Returns
Key Features
Diverter Color
Yellow
Diverter Material
PVC
Includes
Standard 3/4" Garden Hose Connection, Grommet Corners
Installation Method
Hang By Corners
Length
3 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8303
- Zoro #
- G3772240
- UPC #
- 048441006021
- Country of Origin
- United States
- Item
- Rectangular Roof Leak Diverter,Yellow
- Diverter Color
- Yellow
- Diverter Material
- PVC
- Includes
- Standard 3/4" Garden Hose Connection, Grommet Corners
- Installation Method
- Hang By Corners
- Hose Included
- No
Dimensions
- Length
- 3 ft.
- Width
- 10 ft.
Description
Rectangular Roof Leak Diverter,Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.