Sorbent Pad, 4 gal Spill Capacity, 4 gal Load Capacity, PVC Coated Fabric

  • Mfr # T8360RP
  • Zoro # G3772557
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
36 in
Length
36 in
Height
1 Inches
Dimensions
36 (91.4 cm) W x 36 (91.4 cm) D x 1 (2.5 cm) H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T8360RP
Zoro #
G3772557
UPC #
048441008155
Country of Origin
United States
Item
Sorbent Pad
Color
Gray
Load Capacity
4 gal
Material
PVC Coated Fabric
Includes
(5) Refill Pads
Standards
EPA, SPCC
Spill Capacity, gal.
4 gal
For Use With
Mfr. No. T8360
Fluids Absorbed
Fuels
Product Weight
17 lb
For Use With Brand
Eagle SpillNEST(TM) Drip Pads
Indoor/Outdoor Use
Indoor, Outdoor
For Use With Mfr. Model Number
Mfr. No. T8360
Supports EPA Compliance
No
Product Type
Sorbent Pad
Supports SPCC Compliance
No
Pad Material
PVC
Components Included
(5) Pads
Recycled Content (%)
No Recycled Content
Drip Pillow Color
Yellow
Number of Pads Included
5
Pad Color
Yellow
Package Type
Box
Volume Absorbed per Pkg.
4 gal
Volume Absorbed Per Pad
4 gal
Number of Pads
5
Perforated
Not Perforated
Shell Material
PVC Coated Fabric
Wire Color
Gray
Traction Material
PVC Coated Fabric

Dimensions

Width
36 in
Length
36 in
Height
1 Inches
Dimensions
36 (91.4 cm) W x 36 (91.4 cm) D x 1 (2.5 cm) H
Outside Height
1 in
Outside Width
36 in
Outside Length
36 in
Outside Dimensions
36 in L x 36 in W x 1 in H

Description

The EAGLE MFG T8360RP is a refill sorbent pad set for use with Eagle SpillNESTâ„¢ Drip Pads, including manufacturer model T8360. These yellow PVC pads are listed for fuel absorption and for use with drips or small spills in indoor or outdoor locations. Each pad measures 36 in. x 36 in. x 1 in. and has a 4 gal absorption capacity.

Key Features:

  • Includes (5) refill sorbent pads for Eagle SpillNESTâ„¢ Drip Pads
  • For use with Eagle model T8360
  • Fluid compatibility: fuels
  • Absorption capacity: 4 gal per pad
  • Dimensions: 36 in. L x 36 in. W x 1 in. H
  • Material: PVC coated fabric with PVC pad construction
  • Pad color: yellow
  • Design: not perforated
  • Use location: indoor or outdoor
  • Package weight: 17 lb
  • Standards listed: EPA, SPCC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.