Sorbent Pad, 8 gal Spill Capacity, 8 gal Load Capacity, PVC Coated Fabric

  • Mfr # T8362RP
  • Zoro # G3772539
product price: 
$
579.81
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
48 in
Length
48 in
Height
1 in
Dimensions
48 (121.9 cm) W x 48 (121.9 cm) D x 1 (2.5 cm) H
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T8362RP
Zoro #
G3772539
UPC #
048441008179
Country of Origin
United States
Item
Sorbent Pad
Color
Gray
Load Capacity
8 gal
Material
PVC Coated Fabric
Includes
(5) Refill Pads
Standards
EPA, SPCC
Spill Capacity, gal.
8 gal
For Use With
Mfr. No. T8362
Fluids Absorbed
Fuels
Volume Absorbed per Pkg.
8 gal
For Use With Brand
Eagle SpillNEST(TM) Drip Pads
Number of Pads Included
5
Supports SPCC Compliance
No
Pad Color
Yellow
Components Included
(5) Pads
Supports EPA Compliance
No
Recycled Content (%)
No Recycled Content
Drip Pillow Color
Yellow
Product Weight
32 lb
For Use With Mfr. Model Number
Mfr. No. T8362
Product Type
Sorbent Pad
Pad Material
PVC
Indoor/Outdoor Use
Indoor, Outdoor
Package Type
Box
Number of Pads
5
Volume Absorbed Per Pad
8 gal
Perforated
Not Perforated
Shell Material
PVC Coated Fabric
Wire Color
Gray
Traction Material
PVC Coated Fabric

Dimensions

Width
48 in
Length
48 in
Height
1 in
Dimensions
48 (121.9 cm) W x 48 (121.9 cm) D x 1 (2.5 cm) H
Outside Height
1 in
Outside Width
48 in
Outside Length
48 in
Outside Dimensions
48 in L x 48 in W x 1 in H

Description

The EAGLE MFG T8362RP sorbent pad set is a refill for Eagle SpillNEST(TM) Drip Pads, Mfr. No. T8362. These PVC-coated fabric pads are specified for fuel absorption and use with drips and spills within the rated capacity in secondary spill containment applications. The set includes 5 yellow pads for indoor and outdoor use.

Key Features:

  • Product type: Sorbent pad refill for Eagle SpillNEST(TM) Drip Pads, Mfr. No. T8362.
  • Absorption: Rated for fuels with 8 gal spill capacity and 8 gal volume absorbed per package.
  • Pad count: Includes 5 refill pads.
  • Material: PVC-coated fabric with PVC pad material.
  • Dimensions: 48 in. L x 48 in. W x 1 in. H outside dimensions.
  • Color: Gray unit with yellow pads.
  • Construction: Not perforated.
  • Use location: Indoor and outdoor.
  • Standards: EPA, SPCC.
  • Package weight: 32 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.