Shop EAGLE MFG

Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow

  • Mfr # 1654
  • Zoro # G3387526

product price: 
$
78.99
/ea

Key Features

Drum Item
Salvage Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1654
Zoro #
G3387526
UPC #
048441603084
Country of Origin
United States

Dimensions

Inside Dia.
19 in
Overall Height
20 1/2 in
Outside Dia.
20 7/8 in
Inside Height
19 in
Top Outside Diameter
20 7/8 in
Body Thickness
4.57 mm
Bottom Inside Diameter
16 1/4 in

Details

Drum Item
Salvage Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
20 gal
Lined/Unlined
Unlined
Drum Color
Yellow
UN Rating Solid
1H2/X75/S
UN Rating Liquid
1H2/X75/S
Packing Group
I, II and III of Hazardous Materials
Standards
DOT 49 CFR 173.3
Item
Salvage Drum
For Use With
Packing Groups I, II and III of Hazardous Materials
Drum Lid Closure
Lever Lock Ring
Load Capacity
165 lb
Weight
16 lb
Color
Yellow
Weight Capacity
165 lb
Drum Closure
Lever Lock Ring
Drum Material
HDPE
Drum Type
Salvage
UN Rating Solids
1H2/X75/S
For Holding
Bio Waste Disposal and Incineration, Hazardous Materials, Original Shipping Container, Spill Containment and Cleanup of Hazardous Materials
Resistance Properties
Chemical Resistant, Weather Resistant
Drum Message Text
None
Body Color
Yellow
Closing Ring Material
Metal
For Drum Capacity
20 gal
Number of Bung Holes
0
Volume Capacity
20 gal
Cover Material
HDPE
Cover Color
White
Interior Lining
Unlined/No Interior Coating
Empty Container Weight
16 lb
Handle Style
No Handle
Hazardous Materials Packing Group
I, II, III
Drum Material Grade
Blow Molded HDPE
FDA Compliant
FDA Compliant
UN Rating Liquids
1H2/X75/S

Description

Salvage Drum, Body Color Yellow, Body Material Gauge Not Applicable, Body Thickness 4.57 mm, Bottom Material Gauge Not Applicable, Closing Ring Material Metal, Cover Color White, Cover Material HDPE, Drum Closure Lever Lock Ring, Drum Head Type Open Head, Interior Lining Unlined/No Interior Coating, Number of Bung Holes 0, Overall Height 20 1/2 in, Top Material Gauge Not Applicable, Top Outside Diameter 20 7/8 in, UN Rating Liquids 1H2/X75/S, UN Rating Solids 1H2/X75/S, Volume Capacity 20 gal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.