Shop EAGLE SPECIALTY PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
CRS5780F3D 5.78 in. 4340 Dome H-Beam Connecting Rod Set for 1970-1974 Ford 351C
- Mfr # EAGCRS5780F3D
- Zoro # G924184302
product price:Â
$
889.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAGCRS5780F3D
- Zoro #
- G924184302
- UPC #
- -
- Country of Origin
- China
Description
Features Designed to deliver trouble-free, consistent performance. Right for your vehicle and lifestyle. Made from high-quality materials for ultimate durability. Alignment sleeves for precise cap location. Sizing performed with Sunnen Krossgrinding system. Weight-matched to +/- 1 gram. Compatibility 1970-1974 Ford 351C. Specifications Bore: 3.312 in. Compression Height: 1.438 in. Crankshaft Stroke: 4 in. Dome Volume: +13cc. Piston Material: 4032 Forged Aluminum. Rod Length: 7. Wrist Pin Size: 0.75.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.