Spill Berm, 12 ft.Lx36 ft.Wx1ft.H, Black
- Mfr # T8437
- Zoro # G3773141
product price:Â
$
5,113.99
/ea
Key Features
Material
Fabric
Length
36 ft
Width
12 ft
Color
Black
Includes
Ground Pad, Storage Bag, Track Mat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8437
- Zoro #
- G3773141
- UPC #
- 048441006496
- Country of Origin
- United States
- Item
- Collapsible Containment Berm
- Material
- Fabric
- Color
- Black
- Includes
- Ground Pad, Storage Bag, Track Mat
- For Use With
- Spill Containment
- Standards
- EPA, NPDES, SPCC
- Application
- Contain Leaks and Spills Around Your Machinery
- For Use With Mfr. Model Number
- T8437BAG, T8437GP
- Shape
- Rectangle
- Supports SPCC Compliance
- Yes
- Sidewall Type
- L Bracket
- Product Type
- Containment Berm
- Supports EPA Compliance
- Yes
- Spill Capacity, gal.
- 3,231 gal
- Recycled Content (%)
- No Recycled Content
- Supports NPDES Compliance
- No
- Indoor/Outdoor Use
- Indoor, Outdoor
- Sidewall Support Material
- PVC
- Shell Material
- Fabric
- Wire Color
- Black
- Traction Material
- Fabric
Dimensions
- Length
- 36 ft
- Width
- 12 ft
- Height
- 12 in
- Bottom Inside Widths
- 12 ft
- Dimensions
- 12 ft W x 36 ft L
- Bottom Inside Dimensions
- 12 ft W x 36 ft L
- Bottom Inside Lengths
- 36 ft
Description
Collapsible Containment Berm, Bottom Inside Dimensions 12 ft W x 36 ft L, Bottom Inside Length 36 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 36 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 36 ft, Material Fabric, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 3,231 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.