Spill Berm, 12 ft.Lx60 ft.Wx1ft.H, Black
- Mfr # T8441
- Zoro # G3773117
product price:Â
$
8,661.99
/ea
Key Features
Material
XR-5
Length
60 ft
Width
12 ft
Spill Capacity
5385 gal
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8441
- Zoro #
- G3773117
- UPC #
- 048441006557
- Country of Origin
- United States
- Item
- Spill Berm
- Material
- XR-5
- Spill Capacity
- 5385 gal
- Color
- Black
- Includes
- Ground Pad, Storage Bag, Track Mat
- For Use With
- Spill Containment
- Standards
- EPA, NPDES, SPCC
- Drain Included
- No
- Application
- Contain Leaks and Spills Around Your Machinery
- For Use With Mfr. Model Number
- T8440BAG, T8441GP
- Shape
- Rectangle
- Recycled Content (%)
- No Recycled Content
- Product Type
- Containment Berm
- Supports NPDES Compliance
- No
- Sidewall Support Material
- PVC
- Supports SPCC Compliance
- Yes
- Spill Capacity, gal.
- 5,385 gal
- Supports EPA Compliance
- Yes
- Sidewall Type
- L Bracket
- Indoor/Outdoor Use
- Indoor, Outdoor
Dimensions
- Length
- 60 ft
- Width
- 12 ft
- Height
- 12 in
- Depth
- 720 in
- Length (Straight Wireway)
- 12 ft
- Bottom Inside Dimensions
- 12 ft W x 60 ft L
- Bottom Inside Lengths
- 60 ft
- Dimensions
- 12 ft W x 60 ft L
- Bottom Inside Widths
- 12 ft
Description
Spill Berm, Bottom Inside Dimensions 12 ft W x 60 ft L, Bottom Inside Length 60 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 60 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 60 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 5,385 gal, Standards EPA, NPDES, SPCC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.