Spill Berm, 14 ft.Lx54 ft.Wx1ft.H, Black

  • Mfr # T8440
  • Zoro # G3773126
product price: 
$
7,828.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
XR-5
Length
54 ft
Width
14 ft
Spill Capacity
5654 gal
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T8440
Zoro #
G3773126
UPC #
048441006533
Country of Origin
United States
Item
Spill Berm
Material
XR-5
Spill Capacity
5654 gal
Color
Black
Includes
Ground Pad, Storage Bag, Track Mat
For Use With
Spill Containment
Standards
EPA, NPDES, SPCC
Drain Included
No
For Use With Mfr. Model Number
T8440BAG, T8440GP
Application
Contain Leaks and Spills Around Your Machinery
Supports EPA Compliance
Yes
Recycled Content (%)
No Recycled Content
Shape
Rectangle
Sidewall Type
L Bracket
Indoor/Outdoor Use
Indoor, Outdoor
Product Type
Containment Berm
Sidewall Support Material
PVC
Supports NPDES Compliance
No
Spill Capacity, gal.
5,654 gal
Supports SPCC Compliance
Yes

Dimensions

Length
54 ft
Width
14 ft
Height
12 in
Depth
648 in
Length (Straight Wireway)
14 ft
Dimensions
14 ft W x 54 ft L
Bottom Inside Dimensions
14 ft W x 54 ft L
Bottom Inside Widths
14 ft
Bottom Inside Lengths
54 ft

Description

Spill Berm, Bottom Inside Dimensions 14 ft W x 54 ft L, Bottom Inside Length 54 ft, Bottom Inside Width 14 ft, Color Black, Dimensions 14 ft W x 54 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 54 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 5,654 gal, Standards EPA, NPDES, SPCC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.