20' x 60' x 1', 8976 Gallon Spill Capacity, SX Berm, Black - T8445
- Mfr # T8445
- Zoro # G3773071
product price:Â
$
13,462.99
/ea
Key Features
Material
XR-5
Length
60 ft
Width
20 ft
Spill Capacity
8976 gal
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8445
- Zoro #
- G3773071
- UPC #
- 048441006618
- Country of Origin
- United States
- Item
- Spill Berm
- Material
- XR-5
- Spill Capacity
- 8976 gal
- Color
- Black
- Includes
- Ground Pad, Storage Bag, Track Mat
- For Use With
- Spill Containment
- Standards
- EPA 40 CFR 264.175, SPCC, NPDES
- Application
- Contain Leaks and Spills Around Your Machinery
- Drain Included
- No
- Supports SPCC Compliance
- Yes
- Sidewall Type
- L Bracket
- Spill Capacity, gal.
- 8,976 gal
- Product Type
- Containment Berm
- Shape
- Rectangle
- Indoor/Outdoor Use
- Indoor, Outdoor
- Recycled Content (%)
- No Recycled Content
- Supports NPDES Compliance
- No
- Sidewall Support Material
- PVC
- Supports EPA Compliance
- Yes
Dimensions
- Length
- 60 ft
- Width
- 20 ft
- Height
- 12 in
- Depth
- 720 in
- Length (Straight Wireway)
- 20 ft
- Dimensions
- 20 ft W x 60 ft L
- Bottom Inside Widths
- 20 ft
- Bottom Inside Lengths
- 60 ft
- Bottom Inside Dimensions
- 20 ft W x 60 ft L
Description
Spill Berm, Bottom Inside Dimensions 20 ft W x 60 ft L, Bottom Inside Length 60 ft, Bottom Inside Width 20 ft, Color Black, Dimensions 20 ft W x 60 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 60 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 8,976 gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.