Spill Berm, 6 ft.Lx6 ft.Wx1ft.H, Black
- Mfr # T8427
- Zoro # G3773205
product price:Â
$
1,333.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Length
6 ft
Width
6 ft
Spill Capacity
269 gal
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8427
- Zoro #
- G3773205
- UPC #
- 048441006373
- Country of Origin
- United States
- Item
- Collapsible Containment Berm
- Material
- Fabric
- Spill Capacity
- 269 gal
- Color
- Black
- Includes
- Ground Pad, Storage Bag, Track Mat
- For Use With
- Spill Containment
- Standards
- EPA, NPDES, SPCC
- Drain Included
- No
- Application
- Contain Leaks and Spills Around Your Machinery
- For Use With Mfr. Model Number
- T8427GP, T8429BAG
- Sidewall Type
- L Bracket
- Indoor/Outdoor Use
- Indoor, Outdoor
- Sidewall Support Material
- PVC
- Product Type
- Containment Berm
- Supports SPCC Compliance
- Yes
- Supports NPDES Compliance
- No
- Spill Capacity, gal.
- 269 gal
- Recycled Content (%)
- No Recycled Content
- Supports EPA Compliance
- Yes
- Shape
- Square
- Shell Material
- Fabric
- Wire Color
- Black
- Traction Material
- Fabric
Dimensions
- Length
- 6 ft
- Width
- 6 ft
- Height
- 12 in
- Depth
- 72 in
- Bottom Inside Widths
- 6 ft
- Dimensions
- 6 ft W x 6 ft L
- Bottom Inside Lengths
- 6 ft
- Bottom Inside Dimensions
- 6 ft W x 6 ft L
Description
Collapsible Containment Berm, Bottom Inside Dimensions 6 ft W x 6 ft L, Bottom Inside Length 6 ft, Bottom Inside Width 6 ft, Color Black, Dimensions 6 ft W x 6 ft L, Height 12 in, Includes Ground Pad, Storage Bag, Track Mat, Indoor/Outdoor Use Indoor, Outdoor, Length 6 ft, Material Fabric, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material PVC, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 269 gal, Standards EPA, NPDES, SPCC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.