Shop EAGLE MFG
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spill Containment Berm, 36 ft L, Black
- Mfr # T8211BK
- Zoro # G3773616
product price:Â
$
16,163.99
/ea
Key Features
Color
Black
Spill Capacity
5,150 gal
Height
4 1/2 in
Width
36 ft
Standards
EPA, SPCC, NPDES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8211BK
- Zoro #
- G3773616
- UPC #
- 048441007011
- Country of Origin
- United States
- Item
- Spill Containment Berm
- Color
- Black
- Spill Capacity
- 5,150 gal
- Standards
- EPA, SPCC, NPDES
- Material
- PVC
- Shape
- Rectangle
- Supports NPDES Compliance
- No
- Spill Capacity, gal.
- 5,150 gal
- Product Type
- Drive-In/Out Containment Berm
- Supports EPA Compliance
- Yes
- Sidewall Type
- Foam
- Indoor/Outdoor Use
- Indoor, Outdoor
- Recycled Content (%)
- No Recycled Content
- Sidewall Support Material
- Foam
- Supports SPCC Compliance
- Yes
Dimensions
- Height
- 4 1/2 in
- Width
- 36 ft
- Length
- 51 ft
- Length (Straight Wireway)
- 36 ft
- Dimensions
- 36 ft W x 51 ft L
- Bottom Inside Lengths
- 51 ft
- Bottom Inside Widths
- 36 ft
- Bottom Inside Dimensions
- 36 ft W x 51 ft L
Description
EAGLE MFG T8211BK is a drive-in/out spill containment berm intended for liquid spill containment applications in indoor or outdoor areas. This rectangular berm is made of PVC with foam sidewalls and has a 5,150-gallon spill capacity for use with equipment, vehicles, and other potential leak or spill sources within the berm footprint.
Key Features:
- Drive-in/out containment berm with foam sidewalls for access across the berm edge
- PVC construction with foam sidewall support material
- Rectangular shape with 36 ft W x 51 ft L bottom inside dimensions
- Overall dimensions: 36 ft W x 51 ft L
- Sidewall height: 4 1/2 in
- Spill capacity: 5,150 gal
- Indoor/outdoor use: Yes
- EPA: Yes
- SPCC: Yes
- Standards: EPA, SPCC, NPDES
- Color: Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.