Spill Containment Berm, 39 ft W, Black
- Mfr # T8210BK
- Zoro # G3773625
product price:Â
$
13,034.99
/ea
Key Features
Color
Black
Spill Capacity
3,939 gal
Height
4 1/2 in
Material
PVC
Width
36 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8210BK
- Zoro #
- G3773625
- UPC #
- 048441006984
- Country of Origin
- United States
- Item
- Spill Containment Berm
- Color
- Black
- Spill Capacity
- 3,939 gal
- Material
- PVC
- Standards
- EPA, SPCC, NPDES
- Recycled Content (%)
- No Recycled Content
- Product Type
- Drive-In/Out Containment Berm
- Spill Capacity, gal.
- 3,939 gal
- Sidewall Type
- Foam
- Supports NPDES Compliance
- No
- Sidewall Support Material
- Foam
- Indoor/Outdoor Use
- Indoor, Outdoor
- Supports SPCC Compliance
- Yes
- Shape
- Rectangle
- Supports EPA Compliance
- Yes
Dimensions
- Height
- 4 1/2 in
- Width
- 36 ft
- Length
- 39 ft
- Length (Straight Wireway)
- 36 ft
- Bottom Inside Widths
- 36 ft
- Bottom Inside Lengths
- 39 ft
- Bottom Inside Dimensions
- 36 ft W x 39 ft L
- Dimensions
- 36 ft W x 39 ft L
Description
The EAGLE MFG T8210BK is a rectangular drive-in/out spill containment berm for use as secondary containment for leaks or spills from vehicles, equipment, and stored materials. It is made of PVC with foam sidewalls, measures 36 ft W x 39 ft L at the base, has a 4-1/2 in height, and has a 3,939 gal spill capacity. For indoor and outdoor use.
Key Features:
- Product type: Drive-in/out containment berm for spill containment applications.
- Material: PVC construction with foam sidewall support.
- Size: 36 ft W x 39 ft L bottom inside dimensions; rectangular shape.
- Height: 4-1/2 in sidewall height.
- Capacity: 3,939 gal.
- Sidewall design: Foam sidewall type.
- Use: For indoor and outdoor use.
- Regulatory references: EPA, SPCC, NPDES.
- Supplier-listed regulatory applicability: EPA: Yes; SPCC: Yes; NPDES: No.
- Color: Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.