Shop EAGLE MFG
See all product information
Create Account
4'x4'x4', 40 Gal Gallon Capacity, Spill Containment Berm, Yellow - T8005
- Mfr # T8005
- Zoro # G3773911
product price:Â
$
363.73
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Container Capacity
40 gal
Spill Capacity
40 gal
Height
4 in
Standards
EPA, NPDES, SPCC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8005
- Zoro #
- G3773911
- UPC #
- 048441006205
- Country of Origin
- United States
- Item
- Spill Containment Tray
- Color
- Yellow
- Container Capacity
- 40 gal
- Spill Capacity
- 40 gal
- Standards
- EPA, NPDES, SPCC
- Material
- PVC
- Supports NPDES Compliance
- No
- Recycled Content (%)
- No Recycled Content
- Sidewall Support Material
- PVC
- Tray Material
- PVC
- Sidewall Type
- Foam
- Spill Capacity, gal.
- 40 gal
- Supports EPA Compliance
- Yes
- Supports SPCC Compliance
- Yes
- Includes Overflow Bladder
- No
- Indoor/Outdoor Use
- Indoor, Outdoor
- Product Type
- Spill Containment Tray
- Shape
- Square
- Collapsible
- Collapsible
- Connectable
- No
- Includes Drain
- No
- Wire Color
- Yellow
Dimensions
- Height
- 4 in
- Width
- 48 in
- Length
- 48 in
- Bottom Inside Dimensions
- 48 in L x 48 in W
- Bottom Inside Widths
- 48 in
- Dimensions
- 48 in L x 48 in W
- Bottom Inside Lengths
- 48 in
- Usable Length
- 48 in
- Usable Width
- 48 in
Description
EAGLE MFG T8005 is a square spill containment tray with a 40 gal spill capacity and a 48 in x 48 in usable area. Made of PVC with foam sidewalls, this collapsible berm is intended for secondary spill containment and has a 4 in sidewall height.
Key Features:
- Spill capacity: 40 gal containment volume.
- Size: 48 in L x 48 in W overall with 48 in x 48 in bottom inside dimensions.
- Height: 4 in sidewall height.
- Construction: PVC tray material with PVC sidewall support material.
- Sidewall design: Foam sidewalls with a collapsible construction.
- Shape: Square.
- Use location: Indoor/outdoor.
- Drain: No drain included.
- Overflow bladder: No overflow bladder included.
- Standards: EPA, NPDES, SPCC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.