Shop EAGLE MFG
See all product information
Create Account
Folding Spill Containment Berm, 60 gal Capacity, Yellow
- Mfr # T8005FS
- Zoro # G3773850
product price:Â
$
366.23
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Container Capacity
60 gal
Spill Capacity
60 gal
Height
6 in
Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8005FS
- Zoro #
- G3773850
- UPC #
- 048441006212
- Country of Origin
- United States
- Item
- Spill Containment Tray
- Color
- Yellow
- Container Capacity
- 60 gal
- Spill Capacity
- 60 gal
- Material
- PVC
- Standards
- EPA, NPDES, SPCC
- Composition
- PVC
- Supports EPA Compliance
- Yes
- Spill Capacity, gal.
- 60 gal
- Supports SPCC Compliance
- Yes
- Manufacturer Warranty
- 1 yr
- Tray Material
- PVC
- Sidewall Support Material
- Foam
- Indoor/Outdoor Use
- Indoor, Outdoor
- Recycled Content (%)
- No Recycled Content
- Supports NPDES Compliance
- Yes
- Product Type
- Spill Containment Tray
- Sidewall Type
- Collapsible Foam
- Collapsible
- Collapsible
- Shape
- Square
- Connectable
- No
- Includes Drain
- No
- Wire Color
- Yellow
Dimensions
- Height
- 6 in
- Length
- 48 in
- Width
- 48 in
- Dimensions
- 48 in L x 48 in W
- Bottom Inside Dimensions
- 48 in L x 48 in W
- Bottom Inside Widths
- 48 in
- Bottom Inside Lengths
- 48 in
- Usable Width
- 48 in
- Usable Length
- 48 in
Description
The EAGLE MFG T8005FS is a folding spill containment berm with a 60 gal spill capacity. This square spill containment tray is made of PVC and uses collapsible foam sidewalls to create a 48 in x 48 in containment area with a 6 in height. The collapsible design is intended for indoor and outdoor temporary liquid containment applications.
Key Features:
- 60 gal spill capacity for liquid containment applications.
- 48 in L x 48 in W usable interior area with 6 in sidewall height.
- PVC construction with PVC tray material.
- Collapsible foam sidewalls fold down when not in use.
- Square shape for placement under equipment or containers.
- For indoor and outdoor use.
- No drain included.
- Supplier states product is designed for applications involving EPA, NPDES, and SPCC spill containment requirements.
- Non-connectable design.
- Yellow color.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.