Spill Containment Tray, 10 gal Spill Capacity, 10 gal Load Capacity, PVC
- Mfr # T8001
- Zoro # G3773957
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Width
24 in
Length
24 in
Height
4 in
Dimensions
24 in L x 24 in W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T8001
- Zoro #
- G3773957
- UPC #
- 048441006120
- Country of Origin
- United States
- Item
- Spill Containment Tray
- Color
- Yellow
- Load Capacity
- 10 gal
- Material
- PVC
- Standards
- EPA, NPDES, SPCC
- Spill Capacity, gal.
- 10 gal
- Spill Capacity
- 10 gal
- Shape
- Square
- Sidewall Type
- Foam
- Product Type
- Spill Containment Tray
- Recycled Content (%)
- No Recycled Content
- Composition
- PVC
- Supports NPDES Compliance
- Yes
- Supports SPCC Compliance
- Yes
- Indoor/Outdoor Use
- Indoor, Outdoor
- Tray Material
- PVC
- Manufacturer Warranty
- 1 yr
- Sidewall Support Material
- Foam
- Supports EPA Compliance
- Yes
- Includes Drain
- No
- "Spill Capacity
- 10 gal
- Collapsible
- Collapsible
- Connectable
- No
- Wire Color
- Yellow
Dimensions
- Width
- 24 in
- Length
- 24 in
- Height
- 4 in
- Dimensions
- 24 in L x 24 in W
- Inside Dia.
- 16 in
- Outside Dia.
- 24 in
- Outside Length
- 24 in
- Outside Height
- 4 in
- Bottom Inside Widths
- 24 in
- Bottom Inside Dimensions
- 24 in L x 24 in W
- Bottom Inside Lengths
- 24 in
- Usable Length
- 24 in
- Usable Width
- 24 in
Description
The EAGLE MFG T8001 is a square spill containment tray made of PVC for collecting drips, leaks, and small spills as secondary containment. It has a 10 gal spill capacity and a 10 gal load capacity, with a 24 in x 24 in footprint and 4 in height. The collapsible design allows for reduced storage dimensions when not in use. It is rated for indoor and outdoor use.
Key Features:
- Capacity: 10 gal spill capacity and 10 gal load capacity.
- Dimensions: 24 in L x 24 in W overall dimensions with a 4 in outside height.
- Interior Area: Bottom inside dimensions measure 24 in L x 24 in W, with 24 in usable length and 24 in usable width.
- Material: PVC tray construction with foam sidewall support.
- Shape: Square tray design.
- Configuration: Collapsible design; not connectable and does not include a drain.
- Use: Rated for indoor and outdoor use.
- Standards: EPA, NPDES, and SPCC listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.