This item is Discontinued.

Eagle Mfg Corrosives Safety Storage Cabinet, 12 gal, 2 Shelves, Polyethylene, 18 in W x 36 in H x 22 in D M12BLK

This item is Discontinued.

Eagle Mfg

Corrosives Safety Storage Cabinet, 12 gal, 2 Shelves, Polyethylene, 18 in W x 36 in H x 22 in D (Discontinued)

Mfr # M12BLK
Zoro # G1469223
UPC # 048441009015
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M12BLK
Zoro #
G1469223
UPC #
048441009015
Country of Origin
United States

Dimensions

Depth
22 in
Exterior Height
36 in
Exterior Depth
22 in
Exterior Width
18 in
Door Opening Width
14 in
Door Opening Height
29 3/4 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
18 in x 22 in x 36 in

Details

Item
Corrosives Safety Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
2
Material
Polyethylene
Color
Black
Door Handle Type
Molded-In Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Manual
Rated For Flammable Storage
No
Finish
Unfinished
Sump Capacity
2 gal
Number of Doors
1
Includes
(6) Connecting Clips
Door Style
Single
Storage Chemical Type
Corrosives
Specialty Format
Stackable
Shell Material
Polyethylene
Wire Color
Black

Description

Corrosive Cabinet, Safety Cabinet Type Stackable, Capacity 12 gal, Height 36 in, Width 18 in, Depth 22 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Black, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.