Shop EAGLE THERMOPLASTICS
See all product information
Create Account
Bottle Carrier, Safety Tote, 16 in., Red
Mfr # B-100
Zoro # G4137357
product price:Â
$
88.59
/ea
Key Features
For Use With
Laboratory Acid and Solvent Bottle
Height
16"
Number of Compartments
1
Material
Thermoplastic
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-100
- Zoro #
- G4137357
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bottle Carrier
- For Use With
- Laboratory Acid and Solvent Bottle
- Number of Compartments
- 1
- Material
- Thermoplastic
- Color
- Red
- Compatible Product Type
- Laboratory Acid and Solvent Bottles
- Product Type
- Bottle Carrier
Description
Bottle Carrier, For Use With Laboratory Acid and Solvent Bottle, Number of Compartments 1, Material Thermoplastic, Color Red, Includes Not Applicable, Outside Dia. 7 1/4 in, Inside Dia. 7 in, Container Height 10 1/2 in, Overall Height 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.