Shop EAGLE THERMOPLASTICS
See all product information
Create Account
Bottle Carrier, Safety Tote, 7 1/2 In, Blk
Mfr # B-102
Zoro # G4069721
product price:Â
$
90.69
/ea
Key Features
Material
Thermoplastic
Number of Compartments
1
Color
Black
Outside Dia.
7 1/4 in
Overall Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-102
- Zoro #
- G4069721
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 7 1/4 in
- Overall Height
- 16 in
- Container Height
- 10 1/2 in
- Inside Dia.
- 7 in
- Overall Width
- 10 1/2 in
- Overall Length
- 16 in
- Inside Diameter
- 7 in
- Outside Diameter
- 7 1/4 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Details
- Item
- Bottle Carrier
- Material
- Thermoplastic
- Number of Compartments
- 1
- Color
- Black
- Compatible Product Type
- Laboratory Acid and Solvent Bottles
- Product Type
- Bottle Carrier
Description
Bottle Carrier, Number of Compartments 1, Material Thermoplastic, Color Black, Includes Not Applicable, Outside Dia. 7 1/4 in, Inside Dia. 7 in, Container Height 10 1/2 in, Overall Height 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.