This item is Discontinued.

This item is Discontinued.
Ez Red EZPL175CF Recharegeable Carbon Fiber Slim Light (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZPL175CF
- Zoro #
- G804126880
- UPC #
- -
- Country of Origin
- China
Description
Features
- Bright Refreshing High power LED/COB Light Easy to Manage
- Micro USB rechargeable 675"
- Magnetic pocket clip
- Protected charge port with charge indicator
- 100 lumen beam output, 175 lumen flood light
- Water & impact resistant
- Recharegeable Carbon Fiber Slim Light
- Dimension: 1" H x 4.7" W x 10.2" L
- Weight: 0.25 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.