Shop EAGLE MFG
See all product information
Create Account
Type II Safety Can, Galvanized Steel, 2.5 gal, 5/8 in Flexible Metal Hose, Red, Flammables
- Mfr # U226SX5
- Zoro # G9413887
product price:Â
$
142.90
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Galvanized Steel
Compatible Fluids
Flammables
Capacity
2.5 gal
Height
9.5 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U226SX5
- Zoro #
- G9413887
- UPC #
- 048441221448
- Country of Origin
- United States
- Item
- Type II Safety Can
- Material
- Galvanized Steel
- Compatible Fluids
- Flammables
- Capacity
- 2.5 gal
- Color
- Red
- Can Type
- Type II
- DOT Approved
- Not DOT Approved
- Included Hose/Funnel
- Flexible Hose
- Standards
- FM, NFPA, OSHA, UL, ULC
- Includes Faucet
- Faucet Not Included
- Includes Flame Arrester
- Flame Arrestor Included
- For Use With Liquid
- Flammables
- Includes
- Flexible Metal Hose
- Can Material
- Steel
- Includes Hose
- Hose Included
- Footprint Shape
- Circle
- Cap Features
- Self-Closing
- Product Type
- Type II Safety Can
- Material Finish
- Powder Coated
- Hose Type Included
- Flexible Hose
- Includes Funnel
- Funnel Not Included
- Wire Color
- Red
Dimensions
- Height
- 9.5 in
- Can Diameter
- 11 1/4 in
- Hose Outside Diameter
- 5/8 in
- Hose Length
- 12 in
- Overall Height
- 9 1/2 in
Description
Type II Safety Can, Can Type Type II, DOT Approved Not DOT Approved, Capacity 2 1/2 gal, Compatible Fluids Flammables, Color Red, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 5/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 1/4 in, Overall Height 9 1/2 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Cap Features Self-Closing, Faucet Location Not Applicable, Footprint Shape Circle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.