Shop EAGLE MFG
See all product information
Create Account
Type II Safety Can, Galvanized Steel, 1 gal, 7/8 in Metal Hose, Green, Combustibles
- Mfr # U211SG
- Zoro # G800711424
product price:Â
$
161.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Galvanized Steel
Height
7.25 in
Color
Green
Can Diameter
11.25 in
Can Type
Type II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U211SG
- Zoro #
- G800711424
- UPC #
- 048441008483
- Country of Origin
- United States
Dimensions
- Height
- 7.25 in
- Can Diameter
- 11.25 in
- Hose Outside Diameter
- 7/8 in
- Width
- 11.25 in
- Overall Height
- 7 1/4 in
Description
Type II Safety Can, Can Type Type II, DOT Approved Not DOT Approved, Capacity 1 gal, Compatible Fluids Oil, Color Green, Can Material Steel, Material Finish Powder Coated, Hose Outside Diameter 7/8 in, Included Hose/Funnel Flexible Hose, Can Diameter 11 1/4 in, Overall Height 7 1/4 in, Includes Faucet Faucet Not Included, Faucet Channel Diameter Not Applicable, Overall Width Not Applicable, Faucet Location Not Applicable, Footprint Shape Circle, Overall Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.