This item is Discontinued.

Eagle Water Hose w/Nozzle, 5/8"x50 ft. 001-0108-0600-SN75

This item is Discontinued.

Eagle

Water Hose w/Nozzle, 5/8"x50 ft. (Discontinued)

Mfr # 001-0108-0600-SN75
Zoro # G4097462
Country of Origin United States
Category Garden Hoses
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
001-0108-0600-SN75
Zoro #
G4097462
UPC #
-
Country of Origin
United States
Item
Water Hose w/Nozzle,5/8 inx50 ft.

Description

This Professional-grade water hose weighs 35 percent to 50 percent less than most comparable rubber hoses. Unique polypropylene double-helix construction does not kink and has no memory so reeling and unreeling is super simple. Hoses are 5/8 inches in diameter, but features full-flow brass fittings to allow a flow rate comparable to a 3/4"- dia. hose. Brass couplers thread onto the hose, making leaks virtually impossible. Maintains flexibility from -20 degrees Fahrenheit to 158 degrees Fahrenheit. Working pressure of 100 psi and burst pressure of 300 psi at 70 degrees Fahrenheit. This unit comes complete with an GHT threaded Brass Insulated Water Nozzle. The nozzle has an industrial strength nylon handle, rubber handle guard, and heavy duty brass valve and adjusting nut.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.