Shop EAGLE MFG
See all product information
Create Account
Funnel, 9 in Lg, 1 1/8 in Spout Outside Dia., Polyethylene, Yellow
- Mfr # F15FUN
- Zoro # G3004172
product price:Â
$
9.99
/ea
Key Features
Material
Polyethylene
Spout Outside Dia.
1 1/8 in
Length
7 in
Color
Yellow
Standards
FM Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F15FUN
- Zoro #
- G3004172
- UPC #
- 048441221004
- Country of Origin
- United States
Dimensions
- Spout Outside Dia.
- 1 1/8 in
- Length
- 7 in
- Spout Outside Diameter
- 1 1/8 in
Details
- Item
- Safety Can Funnel
- Material
- Polyethylene
- Color
- Yellow
- Standards
- FM Approved
- For Use With
- Type I Safety Cans
- Product Type
- Safety Can Funnel
- Compatible Mfr Part Number
- 1417, UI-20S, UI10FS, UI10FSB, UI10FSG, UI10FSY, UI10S, UI10SB, UI10SG, UI10SY, UI20FS, UI20FSB, UI20FSG, UI20FSY, UI20SB, UI20SG, UI20SY, UI25FS, UI4S, UI50FS, UI50FSB, UI50FSG, UI50FSY, UI50S, UI50SB, UI50SG, UI50SY
- Shell Material
- Polyethylene
- Wire Color
- Yellow
- Compatible Product Type
- Type I Safety Cans
Description
Safety Can Funnel, For Use With Type I Safety Cans, Material Polyethylene, Color Yellow, Length 7 in, Spout Outside Diameter 1 1/8 in, Funnel Mouth Outside Diameter Not Applicable, Compatible Mfr Part Number 1417, UI-20S, UI10FS, UI10FSB, UI10FSG, UI10FSY, UI10S, UI10SB, UI10SG, UI10SY, UI20FS, UI20FSB, UI20FSG, UI20FSY, UI20SB, UI20SG, UI20SY, UI25FS, UI4S, UI50FS, UI50FSB, UI50FSG, UI50FSY, UI50S, UI50SB, UI50SG, UI50SY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.