AM152ETL-6 6 ft Clear Rectangular Acrylic Whirlpool Bathtub
- Mfr # AM152ETL-6
- Zoro # G7818364
product price:Â
$
5,282.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM152ETL-6
- Zoro #
- G7818364
- UPC #
- 811413027795
- Country of Origin
- China
Description
The drain is located under the user's feet. The tub is 5 feet long. There is a larger 6 foot model also available (Model # AM152ETL-6) Beautiful Tempered glass front panel: 1/4" thick (6mm). Please note this tub requires a floor or wall mounted tub filler. Also available in 6 ft length as model AM152ETL-6 Please note that the images shown for this tub represent the larger 6' version. There are slight variations for this 5' tub. Includes Inline Heater: Due to the mixture of air and water in whirlpool jetted tubs, the water temperature will cool more rapidly in comparison to traditional bathtubs. Designed to enhance and prologue the enjoyment of your whirlpool bathtub, inline heaters have a built-in thermostat, constantly maintaining the temperature of the circulating water in the tub, and offering you the incentive of a longer bathing experience. The heater will only work while the jets are operating. Choose your favorite of 4 different levels of jet pressure or utilize the automatic gradual change of jet pressure from low to high in a loop. Featuring auto protection function for pump (if there is not enough water in the whirlpool bathtub the pump cannot be started). Also has 60 minutes auto shutdown function. Electrical Details: 110-120 Volts, 30 Amps, 2700 Watts, 60 Hertz, 1.2 Horsepower. Our fiberglass and stainless steel-reinforced MaxLoadTM high gloss acrylic is stronger and more resilient than the material used by our competitors. The acrylic is scratch resistant and extra-smooth, making it difficult for dirt and particles to attach and easier to clean. Electrical Details: 110-120 Volts, 30 Amps, 3050 Watts, 60 Hertz, 2 Horsepower.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.