Shop EAGO
Additional $100.00 delivery surcharge applies per item.
See details
Create Account
AM156ETL 5 ft Clear Corner Acrylic Whirlpool Bathtub for Two
- Mfr # AM156ETL
- Zoro # G7812956
product price:Â
$
5,789.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AM156ETL
- Zoro #
- G7812956
- UPC #
- 811413027771
- Country of Origin
- China
Description
The drain is located under the user's feet. The tub is 6 feet long. There is a smaller 5 foot size also available (Model # AM154ETL-R5) This tub is also available in a variant that enables the user to face the opposite direction (Model # AM154ETL-L5 and AM154ETL-L6). Chromatherapy LED lighting system creates a serine atmosphere. Colors change automatically or manually; gradually blending into one another in a cycle, or remaining on your favorite color only. Our fiberglass and stainless steel-reinforced MaxLoadTM high gloss acrylic is stronger and more resilient than the material used by our competitors. The acrylic is scratch resistant and extra-smooth, making it difficult for dirt and particles to attach and easier to clean. Keypad Control Panel: Stylish control panel easily operates the bathtubs whirlpool jets, inline heater, digital sound system, and chromatherapy lighting. Includes Inline Heater: Due to the mixture of air and water in whirlpool jetted tubs, the water temperature will cool more rapidly in comparison to traditional bathtubs. Designed to enhance and prologue the enjoyment of your whirlpool bathtub, inline heaters have a built-in thermostat, constantly maintaining the temperature of the circulating water in the tub, and offering you the incentive of a longer bathing experience. The heater will only work while the jets are operating. Features a back flow preventer on the shower heads. This prevents residue or odor buildup. Choose your favorite of 4 different levels of jet pressure or utilize the automatic gradual change of jet pressure from low to high in a loop. Featuring auto protection function for pump (if there is not enough water in the whirlpool bathtub the pump cannot be started). Also has 60 minutes auto shutdown function. Electrical Details: 110-120 Volts, 30 Amps, 3000 Watts, 60 Hertz, 1.5 Horsepower. Please note that this tub fills itself through the jets! Tub comes with chrome fixtures, but if you'd like you can replace them and use your own instead. Includes a square shaped hand held shower head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.