Shop ALFI BRAND
See all product information
Create Account
EAGO Single Flush One Piece Ceramic Toilet
- Mfr # TB133
- Zoro # G7815360
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Porcelain
Width
16.13 in
Height
28.33 in
Length (In.)
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB133
- Zoro #
- G7815360
- UPC #
- 811413025258
- Country of Origin
- China
- Color
- White
- Material
- Porcelain
- Item
- Toilet
Dimensions
- Width
- 16.13 in
- Height
- 28.33 in
- Length (In.)
- 29 in
Description
Enjoy the luxury and durability of an EAGO high efficiency single flush toilet while saving hundreds of gallons of water a year! Make the effort to save our earth’s precious resources without compromising on quality or modern esthetics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.