Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB358
- Zoro #
- G7816919
- UPC #
- 811413025265
- Country of Origin
- China
Description
This dual flush toilet features a 1.6 Gallon large flush button and a 1.1 Gallon small flush button. WaterSense Certified. Siphonic Flush System. New tower based mechanism. There is no chain to snap, and no flapper to partially close leaving your toilet running. Fully Glazed inside & out. The trap ways of EAGO toilets are perfectly glazed just as they are on the outer surface. Keeping your toilet flushing like new for years. Large 2" fully glazed trap. Fully glazing the trap way ensures that waste flows smoothly to the exit with a single flush, each time. The Most Advanced Flushing System. Tested Flushing Power: 25 sponge stripes. 90 polypropylene balls. Balanced water distribution. Designed to maintain the optimal balance between an increased diameter and proper exit velocity. Wide water surface. A large surface area keeps odors down and allows for easy cleaning. Powerful and efficient 3" flushing valve. Reduces the number of problems typically associated with older ball-chain-flapper systems. Standard 12" rough in Never be startled again by the loud crash of a slamming toilet seat. The soft drop seat has an innovative hinge system that will gently guide the toilet seat down with out a sound. Soft Closing Toilet Seat & Lid Included. This toilet also includes the wax ring for installation. Certified by Uniform Plumbing Code (cUPC). Water supply line hose not included. Living the Green Life. This environmentally friendly toilet will save a family of four an average of 10,000 gallons of water per year!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
