Shop EARLS
Create Account
792006ERL Super Stock -6 AN Hose, Blue - 20 ft.
- Mfr # EAR792006ERL
- Zoro # G124194477
product price:Â
$
234.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAR792006ERL
- Zoro #
- G124194477
- UPC #
- -
- Country of Origin
- China
Description
Earl's Super Stock Hose - For use with Super Stock, Auto-Fit SS & EX-Fit Hose Ends - Earl's Super Stock hose is a high quality synthetic rubber hose reinforced by a full coverage interior braided fabric sheath. This superior replacement hose for original equipment applications has recently found favor with professional racing teams. Earl's Super Stock Hose is rated at 250 psi and 250 degrees F. continuous service. To prevent collapse in suction service or for very tight bends, we can supply an internal spiral reinforcing wire. Suitable for fuel, oil and water. Super Stock hose is intended for use with Super Stock, Auto-Fit SS and EZ-Fit, hose ends only. It is also for use with hose nipples and beaded tubing. No other Earl's hose ends are intended for use with Super Stock hose. Features Super Stock -6 AN Hose. High quality construction and durability. Variety of styles for every type of accessory. Specifications Color: Blue. Size: 20'. Fitting Size: -6 AN.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.