Shop EARLS
Create Account
961956ERL -6 AN to 18 mm x 1.5 in. Adapter Fitting Power Steering
- Mfr # EAR961956ERL
- Zoro # G424193484
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EAR961956ERL
- Zoro #
- G424193484
- UPC #
- -
- Country of Origin
- China
Description
Features Earls AN to Metric Adapter Fittings help easily adapt AN lines to metric threaded components. These adapter fittings are precision machined from 2024 aluminum or steel. They are offered in a variety of anodized colors or electroless. The straight adapters are a variety of materials, finishes, sizes, and attachment styles. Specifications Fitting Finish: Natural. Fitting Material: Steel. Fitting Style: Adapter. Fitting Angle: Straight. Fitting Attachment 1: Male AN. Fitting Size 1: -6 AN. Fitting Attachment 2: Male metric O-ring. Fitting Size 2: 18 mm x 1.5 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.