Shop EARLS
Create Account
984004ERL Aluminum Straight Hose Barb to Pipe Thread Adapter - 0.25 in. ID to 0.13 in. NPT
- Mfr # EAR984004ERL
- Zoro # G324178697
product price:Â
$
36.49
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
- EAR984004ERL
- Zoro #
- G324178697
- UPC #
- -
- Country of Origin
- China
Description
Earl's offers the most complete line of adapter fittings in the industry. In addition to the standard range of AN adapters in both aluminum and steel, over the past 30 years Earl's has designed and manufactured a wide selection of special adapter fittings to meet the needs of the racing industry. These specials include metric to AN, inverted flare to AN and power steering fittings. Features Aluminum Straight Hose Barb to Pipe Thread Adapter. High quality construction and durability. Variety of styles for every type of accessory. Specifications Size: 0.25 in Hose ID to 0.13 in NPT. Material: Aluminum.