Shop EARLS
Create Account
AT230206ERL -6 AN Ano-Tuff Fuel Filter with 85 Micron Screen Element
- Mfr # EARAT230206ERL
- Zoro # G824194234
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EARAT230206ERL
- Zoro #
- G824194234
- UPC #
- -
- Country of Origin
- China
Description
Features Earl's Performance inline fuel filters are designed for use as pre-filters. Provide maximum protection for fuel systems. Either style can be easily disassembled for inspection and cleaning. The filter housings are a wide range of male AN fitting sizes for use with Earls high performance fuel lines and fittings. Specifications Filter Housing Finish: Black anodized. Filter Housing Material: Aluminum. Filter Element Material: Stainless steel mesh. Fuel Filter Style: Inline. Inlet Attachment: Male threads. Inlet Size: -6 AN. Outlet Attachment: Male threads. Outlet Size: -6 AN. Smallest Particle Filtered: 85 microns. Overall Length: 3.5 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.