AT709108ERL -8 AN 90 deg Auto-Mate Ano-Tuff Hose End

  • Mfr # EARAT709108ERL
  • Zoro # G024190692
product price: 
$
64.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EARAT709108ERL
Zoro #
G024190692
UPC #
-
Country of Origin
China

Description

Features Earls Auto-Crimp Hose Ends are an economical way to utilize a crimp fitting in fuel, oil or coolant systems. Works only with Auto-Flex, Perform-O-Flex, or Pro-Lite Hoses. Finished crimp outside diameter . Each hose size is clearly stamped into the outside of each crimp collar. Reliable and Professional. Easy To Assemble. Specifications Fitting Finish: Black anodized. Fitting Material: Aluminum. Fitting Angle: 90 deg. Fitting Style: Crimp non-swivel. Adapter Attachment: Female threads. Hose End Size: -8 AN.

Ratings & reviews