AT915110ERL -10 AN Ano-Tuff Straight Female Swivel Coupling Adapter Fitting

  • Mfr # EARAT915110ERL
  • Zoro # G524182173
product price: 
$
52.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EARAT915110ERL
Zoro #
G524182173
UPC #
-
Country of Origin
China

Description

Features The Earl's Ano-Tuff Carburetor Fittings are precision machined from aluminum. The recently developed hard anodizing process adds superior wear and corrosion resistance. The Ano-Tuff coating penetrates the aluminum creating a surface. This surface last twice as long as traditional anodized coatings. Exclusive hard-anodized coating. The couplers are male-to-male, female-to-female, and male-to-female thread in AN and NPT versions. Earls even makes swivel-to-swivel couplers, to make routing line a snap. Specifications Fitting Finish: Black anodized. Fitting Material: Aluminum. Fitting Angle: Straight. Fitting Style: Coupler. Fitting Attachment 1: Female AN. Fitting Size 1: -10 AN. Fitting Attachment 2: Female AN. Fitting Size 2: -10 AN.

Ratings & reviews