AT935112ERL -12 AN Female 90 deg Ano-Tuff Swivel Coupling Fitting

  • Mfr # EARAT935112ERL
  • Zoro # G724183680
product price: 
$
62.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EARAT935112ERL
Zoro #
G724183680
UPC #
-
Country of Origin
China

Description

Features The Earls Ano-Tuff AN Female Coupler Swivel Fittings are precision machined from aluminum. The recently developed hard anodizing process adds superior wear and corrosion resistance. The Ano-Tuff coating penetrates the aluminum creating a surface. This surface last twice as long as traditional anodized coatings. The couplers are male-to-male, female-to-female, and male-to-female thread in AN and NPT versions. Earls even makes swivel-to-swivel couplers, to make routing line a snap. Specifications Fitting Finish: Black anodized. Fitting Material: Aluminum. Fitting Angle: 90 deg. Fitting Style: Coupler. Fitting Attachment 1: Female AN. Fitting Size 1: -12 AN. Fitting Attachment 2: Female AN. Fitting Size 2: -12 AN.

Ratings & reviews