AT983208ERL -8 AN Straight Ano-Tuff Bulkhead Adapter Fitting

  • Mfr # EARAT983208ERL
  • Zoro # G024190227
product price: 
$
42.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EARAT983208ERL
Zoro #
G024190227
UPC #
-
Country of Origin
China

Description

Features Ano-Tuff AN Bulkhead Fittings & Nuts are machined from aluminum with a distinctive. The recently developed hard anodizing process adds superior wear and corrosion resistance. The Ano-Tuff coating penetrates the aluminum to create a surface. This surface lasts twice as long as traditional anodizing. Exclusive hard-anodized coating. Earl's bulkhead adapter fittings provide an easy way to securely connect your lines together through firewalls, panels, etc. Specifications Fitting Finish: Black anodized. Fitting Material: Aluminum. Fitting Angle: Straight. Fitting Attachment 1: Male threads. Fitting Size 1: -8 AN. Fitting Attachment 2: Male threads. Fitting Size 2: -8 AN.

Ratings & reviews