Shop EARLS
Create Account
AT991955ERL -6 AN to 16 mm x 1.5 in. Power Steering Adapter Fitting
- Mfr # EARAT991955ERL
- Zoro # G924191225
product price:Â
$
46.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EARAT991955ERL
- Zoro #
- G924191225
- UPC #
- -
- Country of Origin
- China
Description
Features The Earls Ano-Tuff AN to Metric Adapter Fittings are precision machined from aluminum. The recently developed hard anodizing process adds superior wear and corrosion resistance. The Ano-Tuff coating penetrates the aluminum creating a surface. This surface lasts twice as long as traditional anodized coatings. Exclusive hard-anodized coating. Specifications Fitting Finish: Black anodized. Fitting Material: Aluminum. Fitting Style: Adapter. Fitting Angle: Straight. Fitting Attachment 1: Male AN. Fitting Size 1: -6 AN. Fitting Attachment 2: Male metric O-ring. Fitting Size 2: 16 mm x 1.5 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.