EE000926-5 20 x 15 x 2 in. Super Cushy Pad - Black

  • Mfr # EE000926-5
  • Zoro # G303963795
product price: 
$
37.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EE000926-5
Zoro #
G303963795
UPC #
817666020026
Country of Origin
United States

Description

NBR kneeling pads are stain and chemical resistant, washable and protected from mildew with . Applicable for retail as cleaning, hardware and lawn and garden products, kneeling pads can be displayed throughout a store and as "impulse purchase" checkout items for maximum exposure to potential customers. Since our kneeling pads float, they can be used as seat cushions in all types of watercraft. Other uses for foam NBR kneeling pads include providing extra cushion on mower and tractor seats and as knee savers for roofers, home siders and painters.

Features
  • Cut-out carry handle
  • Made of NBR rubber contains up to 20% internally recycled material
  • Impregnated with to avoid mold and mildew
  • Negligible volatile organic compounds (VOCs)
  • Washable, resists industrial chemicals, grease and oil & floats
Specifications
  • Color: Black
  • Dimension: 20" x 15" x 2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews