Shop EARTHSMART

4912465 M-1 Replacement Filter for Refrigerators; 300 gal

  • Mfr # 4912465

  • Zoro # G703979693


original price:  $49.95 , new price: $46.79 , 6 percent off
new price:  $46.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4912465
Zoro #
G703979693
UPC #
857797008029
Country of Origin
United States

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Operating Temperature: 33-100 degrees F
  • Operating Pressure: 30-100 psi
  • Life: 6 months or 300 gallons
Specifications
  • Placement: Refrigerators
  • Capacity: 300 gal. Removes Chemicals: No
  • Removes Lead: No
  • Removes Chlorine Taste and Odor: Yes
  • Style: Twist and Lock Design
  • Material: Carbon
  • Removes Pharmaceuticals: No
  • Removes Sediment: No
  • Brand Compatibility: Whirlpool, Maytag,Puriclean
  • Removes Microorganisms: No
  • Removes Cyst: No
  • Filtration Method: Carbon
  • Flow Rate: .5 gpm
  • Temperature: 33-100 degrees F
  • Operating Pressure: 30-100 psi
  • Life: 6 months or 300 gallons
  • Country of Origin: United States
  • Weight: 0.78 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.